4 in. Square Single Gang Steel Gas Burner Cover

You last purchased this on
 
Mulberry Metal Products

4 in. Square Single Gang Steel Gas Burner Cover

This product requires certification to purchase.
You last purchased this on
 
Mulberry Metal Products

4 in. Square Single Gang Steel Gas Burner Cover

  • Fast #
  • Part #M41025
  • Item #2341690
  • Manufacturer Part #41025
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
Height:
4 in
Material:
Steel
Number Of Gangs:
1