4 in. Steel Galvanized Steel 2-Gang Raised Cover

You last purchased this on
 
Mulberry Metal Products

4 in. Steel Galvanized Steel 2-Gang Raised Cover

This product requires certification to purchase.
You last purchased this on
 
Mulberry Metal Products

4 in. Steel Galvanized Steel 2-Gang Raised Cover

  • Fast #
  • Part #MUL11241
  • Item #2341197
  • Manufacturer Part #11241
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Height:
4-3/32 in
Material:
Steel
Number Of Gangs:
2
UL Listed:
Yes
Width:
2-7/32 in