Mulberry Metal Products 4 in. Steel Single GFCI Receptacle Cover

MUL11432

  • MATERIAL
  • PRICE

DESCRIPTION

SPECIFICATIONS

Height
4 in
Material
Steel
UL Listed
Yes
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday