0 items

Mulberry Metal Products Duplex Receptor Plate in Ivory

M84801

Color Finish

(Pricing is for Ivory)

Call for Pricing

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
Ivory
Height
5-1/2 in
Material
Steel
Number of Gangs
1
Type
Oversized
UL Listed
Yes
Width
3-1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday