Mulberry Metal Products

Electro Plated Steel Blank Cover

Part #MUL10001  |  Manufacturer Part #10001

Material:

Steel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Height: 4-1/8 in

Material: Steel

UL Listed: Yes

Width: 2-1/4 in