Electro Plated Steel Duplex Switch Cover
Electro Plated Steel Duplex Switch Cover
Package Quantity Info:
EA: 1 IP: 25-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Height:
- 4-1/8 in
- Material:
- Steel
- UL Listed:
- Yes
- Width:
- 2-1/4 in