Mulberry Metal Products

Single Gang Stainless Steel Blank Plate

Part #M97151  |  Manufacturer Part #97151

Material:

Stainless Steel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Stainless Steel

Material: Stainless Steel

Material Type: 430

Number of Gangs: 1