10 x 10 x 6 in. Gasket SDR 18 Plastic Wye
Litze® 10 x 10 x 6 in. Gasket SDR 18 Plastic Wye
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Molded In 4 In - 8 In Configurations
- Easy To Install
- Creates Tight Joints
- Long-term Reliability
- High Impact Strength
- Injection Molded
Specifications
- Application:
- Gravity Sewer, Non-pressure, Selsmic, Under Roadbeds, Higher Road Load
- Clean Bagged:
- No
- Collection:
- Litze®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 10 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Faucet Part Type:
- Handle Kit
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 10 in x 10 in x 6 in
- Fitting Type:
- Wye
- Handle Material:
- Zinc
- Height:
- 2-3/4 in
- Length:
- 17-1/8 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Wye
- Schedule Class:
- SDR 18
- Width:
- 3-1/4 in