3 in. Hub x Solvent Weld x Hub x Solvent Weld Plastic Sewer Cross

You last purchased this on
 
Multi-Fittings Corporation

3 in. Hub x Solvent Weld x Hub x Solvent Weld Plastic Sewer Cross

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

3 in. Hub x Solvent Weld x Hub x Solvent Weld Plastic Sewer Cross

  • Fast #
  • Part #MUL040975
  • Item #1862571
  • Manufacturer Part #040975
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Easily Handles Aggressive Soil Conditions (sulfates, Carbonates Industrial Effluents And Acrid Rain)
  • Highly Resistant To Abrasion
  • Chemically Resistant To Acids And Alkalis, Normally Diluted Hydrocarbons Have Little Or No Effect
  • The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional. Acids, Alkalis, And Normally Diluted Hydrocarbons Have Little Or No Effect. Aggressive Soil Conditions Due To Sulfates, Carbonates, Industrial Effluents, And Acid Rain Are Easily Handled By SDR35 Solvent Weld Sewer Fittings
  • SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems.
  • Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joints. This Eliminates Underground Water Infiltration And Exfiltration
  • Fabricated Fitting
  • Requires Certification

Specifications

ASTM:
ASTM D-2729, ASTM D-3034
Application:
Sanitary Drain, Drainage Systems
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Socket Weld
End Connection 4:
Socket Weld
End Connections:
Hub x Hub x Solvent Weld x Solvent Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Size 4:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cross
Height:
3-63/125 in
Length:
6-69/100 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Product Type:
Cross
Schedule Class:
SDR 35
UL Listed:
No
Weight:
0.3 lb
Width:
6-7/10 in