4 in. Hub Straight and DWV PVC 45 Degree Elbow in White

You last purchased this on
 
Multi-Fittings Corporation

4 in. Hub Straight and DWV PVC 45 Degree Elbow in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

4 in. Hub Straight and DWV PVC 45 Degree Elbow in White

  • Fast #
  • Part #MUL026472
  • Item #3374758
  • Manufacturer Part #026472
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Pvc Dwv Pipe And Fittings Handle Exceptionally Well Against Such Chemicals As Acids, Alkalis, And Normally Diluted Hydrocarbons. Aggressive Industrial Effluents And Acid Rain Are Easily Tolerated As Well.
  • Service Temperature Rated At 140°f (60°c)
  • Schedule 40 Dimensions
  • Easily Handled, Stored, Cut And Joined, Making Installation Costs Significantly Lower
  • Injection Molded
  • Requires Certification

Specifications

ASTM:
ASTM D-2665
Application:
Drainage
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
Elbow Degree:
45 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
No
Origin:
Global
Product Type:
Elbow
Weight:
17/26 lb