4 x 2 in. Spigot x DWV Hub Solvent Weld SDR 35 Extended Adapter PVC Bushing

Part #MUL040935  |  Item #137122  |  Manufacturer Part #040935

$ 13.40 EACH
(Pricing is for 4 in x 2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in x 3 in

    Part #MUL040934Item #305375Mfr. Part #040934

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.72 /EACH
    Added to your cart. View Cart
  • 4 in x 2 in

    Part #MUL040935Item #137122Mfr. Part #040935

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.40 /EACH
    Added to your cart. View Cart
  • 6 in x 4 in

    Part #MUL040941Item #257769Mfr. Part #040941

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 32.87 /EACH
    Added to your cart. View Cart

Product Details

  • Injection molded
  • Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints, this eliminates underground water infiltration and exfiltration
  • The chemical resistance of SDR35 sewer fittings is exceptional, acids, alkalies and normally diluted hydrocarbons have little or no effect, aggressive soil conditions due to sulfates, carbonates, industrial effluents and acid rain are easily handled by SDR35 solvent weld sewer fittings
  • SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems
  • Corrosion resistant

Specifications

ASTM Specifications: [ASTM D-2729, ASTM D-3034]

Application: [Sewer, Drainage]

CSA Certified: [CSA B182.1, CSA B182.2]

Clean Bagged: No

End Connection 1: Spigot

End Connection 2: Solvent Weld

End Connections: Spigot x Solvent Weld

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 2 in

Fitting Sizes: 4 in x 2 in

Fitting Type: [Reducing, Sewer]

Height: 1-89/100 in

Length: 4-49/100 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 15 psi

Maximum Temperature: 73

NSF Certified: No

Schedule Class: SDR 35

Weight: 0.139