6 in. Gasket CIOD Straight DR 18 PVC Biaxial 45 Degree Elbow for C900 Pipe
6 in. Gasket CIOD Straight DR 18 PVC Biaxial 45 Degree Elbow for C900 Pipe
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- White In Color Molded
- Long-term Reliability
- Injection Molded
- Corrosion Resistant
- Ciod Sewer Fitting
- High Impact Strength
- Easy To Install
Specifications
- Application:
- Sewer, Non-pressure, Selsmic, Under Roadbeds
- CSA Certified:
- CSA B137.2
- Cartridge Type:
- Ceramic Disc
- Clean Bagged:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 6 in
- Elbow Degree:
- 45 DD
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Material:
- Stainless Steel
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Sewer Elbow
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Stainless Steel
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Elbow
- Schedule Class:
- SDR 18
- Spout Height:
- 9-1/2 in
- Spout Reach:
- 10 in