6 in. MPT Cleanout SDR 35 PVC Plug
This product has been replaced by
Manufacturer Part #340926
6 in. MPT Cleanout SDR 35 PVC Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Properly installed SDR35 solvent weld sewer fittings provide leak-proof joint
- The chemical resistance of SDR35 sewer fittings is exceptional
- Injection molded
- SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems
Specifications
- ASTM:
- ASTM D-2665
- Application:
- Chemical Resistance, Sewer, Water
- CSA Certified:
- CSA B181.2
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Plug, Sewer
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- SDR 35
- UL Listed:
- No
- Weight:
- 0.356 lb