6 x 5-7/8 in. Hub x FPT PVC DWV Adapter in White
6 x 5-7/8 in. Hub x FPT PVC DWV Adapter in White
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- PVC DWV pipe and fittings handle exceptionally well against such chemicals as acids, alkalis, and normally diluted hydrocarbons
- Aggressive industrial effluents and acid rain are easily tolerated as well
- Schedule 40 dimensions
- Injection molded
- Service temperature rated at 140°F (60°C)
Specifications
- ASTM:
- ASTM D-2665
- Application:
- Drainage, Effluent, Sewage, Stormwater
- CSA Certified:
- CSA B181.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 6 in
- End Connection 1:
- Hub
- End Connection 2:
- FPT
- End Connections:
- Hub x FPT
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Adapter
- Length:
- 5-7/8 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Origin:
- Global
- Product Type:
- Female Adapter
- Weight:
- 12/13 lb