6812-12032 12 22.5 ELL SPXG D
6812-12032 12 22.5 ELL SPXG D
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Long-term Reliability
- Easy To Install
- Blue In Color
- Cast Iron Outside Diameter
- Corrosion Resistant
- High Impact Strength
Specifications
- Application:
- Sewer, Non-pressure, Under Roadbeds, Cast Iron Pipe
- Clean Bagged:
- No
- Coating:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 12 in
- Elbow Degree:
- 22-1/2 DD
- End Connection 1:
- Spigot
- End Connection 2:
- Gasket
- End Connections:
- Spigot x Gasket
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Sewer Elbow
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Origin:
- Domestic
- Product Type:
- Elbow
- Schedule Class:
- SDR 18
- Type:
- MUL532493