0 items

Multi-Fittings Corporation 8 in. Hub x FPT DWV and Straight Clean-Out PVC Adapter with Plug

MUL026596

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2665
Application
Sewer
Clean Bagged
No
End Connection 1
Hub
End Connection 2
FPT
End Connections
Hub x FPT
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Fitting Type
DWV, Straight
IAPMO Listed
No
Material
Plastic
Material Type
PVC
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday