8 x 10 in. Hub and DWV Schedule 40 PVC Increaser Coupling

You last purchased this on
 
Multi-Fittings Corporation

8 x 10 in. Hub and DWV Schedule 40 PVC Increaser Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

8 x 10 in. Hub and DWV Schedule 40 PVC Increaser Coupling

  • Fast #
  • Part #MUL026520
  • Item #1511038
  • Manufacturer Part #026520
4.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • PVC DWV large diameter fittings
  • The basic material used conforms to ASTM D-1784 with a cell classification of 12454, type 1, grade 1
  • Fabricated
  • Requires Certification

Specifications

ASTM:
ASTM D-2665
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
10 in
Fitting Sizes:
8 in x 10 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40
Weight:
3.29 lb