8 x 6 in. Spigot x Barbed PVC Sewer Increaser Bushing
8 x 6 in. Spigot x Barbed PVC Sewer Increaser Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Long-term Reliability
- Easy To Install
- White In Color
- Cast Iron Outside Diameter
- Corrosion Resistant
- High Impact Strength
Specifications
- Application:
- Sewer, Non-pressure, Under Roadbeds, Cast Iron Pipe
- Clean Bagged:
- No
- Coating:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 8 in
- End Connection 1:
- Spigot
- End Connection 2:
- Bell End
- End Connections:
- Spigot x Bell End
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 8 in x 6 in
- Fitting Type:
- Sewer Bushing
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Origin:
- Global
- Product Type:
- Bushing
- Schedule Class:
- SDR 18