10X90D PVC ELBOW CIOD DR18 BXB BLUE BRUTE

You last purchased this on
 
Multi-Fittings Corporation

Blue Brute® 10X90D PVC ELBOW CIOD DR18 BXB BLUE BRUTE

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

Blue Brute® 10X90D PVC ELBOW CIOD DR18 BXB BLUE BRUTE

  • Fast #
  • Part #MUL373012
  • Item #7728895
  • Manufacturer Part #373012
4.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Corrosion Proof From Aggressive Soils And Galvanic Action
  • Wall Thickness Is 25% Greater Than Dr18 Pipe
  • Reduces Costs And Maintains Water Quality
  • 4000 Psi Hdb Pvc Compound
  • Engineered For Strength, Its Fittings Offer Wall Thickness At Least 25% Greater Than Dr18 Pipe
  • Removable Gaskets Allow Easy Substitution Of Nitrile Gaskets In Contamination Soils
  • Designed To Match The Pressure Rating Of The Pipe And Are Third Party Certified
  • Requires Certification

Specifications

AWWA:
AWWA C-900, AWWA C-905, AWWA C-907
Application:
Municipal, Fire Protection, Sewer, Industrial, Irrigation
CSA Certified:
Yes
Clean Bagged:
No
Collection:
Blue Brute®
Color Finish Category:
Blues
Color Finish Name:
Blue
Elbow Degree:
90 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
Yes
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Elbow
Height:
20-3/5 in
IAPMO Listed -:
No
Length:
20-3/5 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
Yes
Origin:
Global
Product Type:
Elbow
Schedule Class:
SDR 18
Type:
Mul373012
UL Listed:
Yes
Width:
14 in