6X2 DR18 TAP.CPLG BXBXFPT NPT
Blue Brute® 6X2 DR18 TAP.CPLG BXBXFPT NPT
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bottle-tight Joints
- Thicker Bell For A More Robust Fitting
- Accepts Cast-iron Sized Pvc Pipe
- Corrosion Proof From Aggressive Soils And Galvanic Action
- Smooth Glass Like Finish Reduces Friction Losses And Eliminates The Tuberculation Common In Iron Pipes
- Maintains Water Quality And Reduces Costs
- Made From 4000 Psi Hdb Pvc Compound
Specifications
- Application:
- Municipal, Fire Protection, Sewage, Industrial, Irrigation
- Collection:
- Blue Brute®
- Diameter:
- 6 in
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 6 in x 2 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Product Type:
- Coupling
- Type:
- Mul073258