8 in. Bell End Gasket x Gasket Straight CL150 PVC 22-1/2 Degree Elbow for C900 Pipe

You last purchased this on
 
Multi-Fittings Corporation

Blue Brute® 8 in. Bell End Gasket x Gasket Straight CL150 PVC 22-1/2 Degree Elbow for C900 Pipe

  • Fast #
  • Part #MUL073107
  • Item #1821691
  • Manufacturer Part #073107
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

Blue Brute® 8 in. Bell End Gasket x Gasket Straight CL150 PVC 22-1/2 Degree Elbow for C900 Pipe

This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Engineered For Strength - Blue Brute® Injection-molded Pressure Fittings Have Wall Thicknesses At Least 25% Greater Than Dr18 Pipe Of The Same Size
  • Made Of Non-corroding Pvc, Blue Brute® Fittings Will Not Rust Or Corrode In Aggressive Soils
  • Injection Molded
  • 4000 Psi Hdb Pvc Compound
  • Lightweight And Easy To Handle Versus Mechanical Joint Alternatives
  • The Smooth Interior Surface Of Blue Brute® Fittings Prevents Encrustations Such As Calcium From Adhering To Its Surface
  • Requires Certification

Specifications

Application:
Municipal, Fire Protection, Sewer, Industrial, Irrigation
CSA Certified:
CSA B137.2
Clean Bagged:
No
Collection:
Blue Brute®
Elbow Degree:
22-1/2 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Sewer Elbow
Height:
16-3/10 in
Length:
13-3/5 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
15 psi
Product Type:
Elbow
Schedule Class:
SDR 18
UL Listed:
Yes
Width:
11-2/5 in