Multi-Fittings Corporation

Cycle Tough® 2-1/2 in. Gasket IPS Straight PVC 45 Degree Elbow

Part #MUL055061  |  Manufacturer Part #055061

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2-1/2 in

    Part #MUL055061Mfr. Part #055061

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #MUL055062Mfr. Part #055062

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #MUL055064Mfr. Part #055064

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • CSA B137.2 certified
  • Pressure gasket system preventing movement & foreign material
  • Outstanding compression seal
  • HSB of 4000 psi
  • HDB of 4000 psi
  • Bottle-tight joints exceeding the requirements of CSA B137.2 and ASTM D2241 where the pipe system shall withstand 640 psi for 60-70 seconds
  • High tolerance to water hammer, flexibility allows more shock absorption caused from sudden valve closure

Specifications

Clean Bagged: No

Collection: Cycle Tough®

Color Finish: White

Diameter: 2-1/2 in

End Connection 1: Gasket

End Connection 2: Gasket

End Connections: Gasket

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

NSF Certified: No

Type: MUL055061