3 in. Gasket IPS Straight PVC 45 Degree Elbow
Cycle Tough® 3 in. Gasket IPS Straight PVC 45 Degree Elbow
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 240-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Specially engineered to withstand the cyclic surges typical of many irrigation applications
- Designed for IPS outer diameter pipe and are engineered to meet long-term pressures of 200 psi
- Injection molded
- Bottle-tight joints exceeding the requirements of CSA B137.2 and ASTM D2241 where the pipe system shall withstand 640 psi for 60-70 seconds
- High tolerance to water hammer, flexibility allows more shock absorption caused from sudden valve closure
- HDB Of 4000 psi
- Compatible with standard thrust restraints
Specifications
- ASTM:
- ASTM D-1599, ASTM D-1784, ASTM D-2241, ASTM D-3139, ASTM F-477
- CSA Certified:
- CSA B137.2, CSA B137.3
- Clean Bagged:
- No
- Collection:
- Cycle Tough®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Elbow Degree:
- 45 DD
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 21
- Type:
- Mul055062