3 IPS PVC Gasket X Gasket DR21 22-1/2 Elbow

You last purchased this on
 
Multi-Fittings Corporation

Cycle Tough® 3 IPS PVC Gasket X Gasket DR21 22-1/2 Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

Cycle Tough® 3 IPS PVC Gasket X Gasket DR21 22-1/2 Elbow

  • Fast #
  • Part #MUL055054
  • Item #3374974
  • Manufacturer Part #055054
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pressure Gasket System Preventing Movement And Foreign Material
  • Outstanding Compression Seal
  • Injection Molded
  • High Tolerance To Water Hammer, Flexibility Allows More Shock Absorption Caused From Sudden Valve Closure
  • Bottle-tight Joints Exceeding The Requirements Of CSA B137.2 And Astm D2241 Where The Pipe System Shall Withstand 640 Psi For 60-70 Seconds
  • Hsb Of 4000 Psi
  • Requires Certification

Specifications

ASTM:
ASTM D-1784
Application:
Irrigation, Potable Water, Industrial, Storm, Water Transmission, Sewer, Golf Courses
CSA Certified:
CSA B137.2
Collection:
Cycle Tough®
Color Finish Category:
Whites
Color Finish Name:
White
Elbow Degree:
22-1/2 DD
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Global
Product Type:
Elbow
Schedule Class:
SDR 21
Type:
Mul055054