0 items

Multi-Fittings Corporation Gasket x DWV Hub SDR 35 PVC Tee

MUL043692

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336, ASTM F-679
Application
Sewer
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
DWV Hub
End Connections
Gasket x DWV Hub
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
4 in
Material
Plastic
Material Type
PVC
Maximum Pressure
15 psi
NSF Certified
No
Schedule Class
SDR 35
Size
8 in x 8 in x 4 in
Type
DWV, Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday