Multi-Fittings Corporation

Trench Tough Plus™ 15 in. Gasket x Slip Straight DR 35 Molded PVC 45 Degree Elbow

Part #MUL143951  |  Manufacturer Part #143951

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
  • Leak-proof at 5 degree joint deflection and 5% ring deflection
  • Engineered for strength exceeding ASTM requirements by over 25%
  • Typically half the weight of fabricated fittings
  • Corrosion resistant
  • Advanced material formulations allows the fitting to resist extreme forces without losing flexibility

Specifications

Application: Sewer

Clean Bagged: No

Collection: Trench Tough Plus™

Diameter: 15 in

End Connection 1: Gasket

End Connection 2: Slip

End Connections: Gasket x Slip

FM Approved: No

Fitting Size 1: 15 in

Fitting Size 2: 15 in

Fitting Sizes: 15 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

Maximum Pressure: 15 psi

NSF Certified: No

Schedule Class: DR 35

UL Listed: No