15 in. PVC Heavy Wall Sewer Spigot Plug
15 in. PVC Heavy Wall Sewer Spigot Plug
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joint
- The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional
- Fabricated
- Corrosion Resistant
- SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems
Specifications
- ASTM:
- ASTM D-3034, ASTM F-170, ASTM F-679
- Application:
- Deep Burial, Poor Soils
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- Fitting Size 1:
- 15 in
- Fitting Sizes:
- 15 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Schedule Class:
- SDR 26
- Type:
- Mul067662