15 x 6 in. Spigot x Gasket Sewer Reducing and Eccentric SDR 35 PVC Increaser Bushing

You last purchased this on
 
TRENCH TOUGH PLUS

15 x 6 in. Spigot x Gasket Sewer Reducing and Eccentric SDR 35 PVC Increaser Bushing

This product requires certification to purchase.
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

15 x 6 in. Spigot x Gasket Sewer Reducing and Eccentric SDR 35 PVC Increaser Bushing

  • Fast #
  • Part #MUL043277
  • Item #1227907
  • Manufacturer Part #043277
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Fabricated
  • Lightweight And Easy To Handle With The Patented Trench Tough Plus™ Locked-in Gasket Design, Manufactured To Allow For A High Degree Of Joint Deflection, Reducing The Risks Caused By Soil Settlement Or Shifting
  • Corrosion Resistant
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Typically, Half The Weight Of Fabricated Fittings
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Leads The Industry In Crush-resistance And Able To Handle Extreme Loads Underground, Designed To Withstand The Rigors Of The Job Site, Exceeding Astm Impact Standards
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3034, ASTM F-170, ASTM F-679, ASTM F-1336
Application:
Wastewater, Stormwater, Industrial Waste
CSA Certified:
CSA B181.2, CSA B182.2
Clean Bagged:
No
End Connection 1:
Spigot
End Connection 2:
Gasket
End Connections:
Spigot x Gasket
FM Approved:
No
Fitting Size 1:
15 in
Fitting Size 2:
6 in
Fitting Sizes:
15 in x 6 in
Fitting Type:
Increaser, Eccentric Increaser
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
15 psi
Product Type:
Bushing
Schedule Class:
SDR 35