18 PVC Heavy Wall Sewer Gasket X Gasket 22-1/2 Elbow

You last purchased this on
 
TRENCH TOUGH PLUS

18 PVC Heavy Wall Sewer Gasket X Gasket 22-1/2 Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

18 PVC Heavy Wall Sewer Gasket X Gasket 22-1/2 Elbow

  • Fast #
  • Part #MUL067318
  • Item #1862705
  • Manufacturer Part #067318
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Used In Challenging Conditions Such As Burial Applications
  • Service Fittings Are Manufactured With An Extra Heavy Wall SDR 24 Thickness
  • Compatible With SDR26 And SDR35 Sewer Pipe
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Identifiable Grey Gaskets Make Assembling The Leak-proof Joints Easy
  • Requires Certification

Specifications

Application:
Deep Burial, Poor Soils
Diameter:
18 in
Elbow Degree:
22-1/2 DD
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Sewer Elbow
Material:
Plastic
Material Type:
PVC
Origin:
Global
Product Type:
Elbow
Type:
Mul067318