21 x 21 x 15 in. Gasket SDR 35 PVC Sewer Tee

You last purchased this on
 
TRENCH TOUGH PLUS

21 x 21 x 15 in. Gasket SDR 35 PVC Sewer Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

21 x 21 x 15 in. Gasket SDR 35 PVC Sewer Tee

  • Fast #
  • Part #MUL043090
  • Item #1862764
  • Manufacturer Part #043090
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Reinforced To SDR26 Thickness At Key Locations, Such As Branches Of Tees And Wyes For Optimal Long-term Performance
  • Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
  • Fabricated
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3034, ASTM F-170, ASTM F-679, ASTM F-1336
Application:
Waste, Storm, Industrial
CSA Certified:
CSA B181.2, CSA B182.2
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
21 in
Fitting Size 2:
21 in
Fitting Size 3:
15 in
Fitting Sizes:
21 in x 21 in x 15 in
Fitting Type:
Sewer Tee
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
15 psi
Product Type:
Tee
Schedule Class:
SDR 35