Multi-Fittings Corporation

Trench Tough Plus™ 10 x 10 x 4 in. Gasket Reducing DR 26 PVC Heavy Wall Sewer Tee Wye

Part #MUL167130  |  Manufacturer Part #167130

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Compatible with SDR26 and SDR35 sewer pipe
  • Used in challenging conditions such as burial applications
  • Service fittings are manufactured with an extra heavy wall SDR 24 thickness
  • Identifiable gray gaskets make assembling the leak-proof joints easy
  • Engineered for strength exceeding ASTM requirements by over 25%
  • Typically half the weight of fabricated fittings
  • Corrosion resistant
  • Advanced material formulations allows the fitting to resist extreme forces without losing flexibility

Specifications

Application: Sewer

Clean Bagged: No

Collection: Trench Tough Plus™

Diameter: 10 in

End Connection 1: Gasket

End Connection 2: Gasket

End Connection 3: Gasket

End Connections: Gasket

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Size 3: 4 in

Fitting Sizes: 10 in x 10 in x 4 in

Fitting Type: Reducing

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: DR 26