Multi-Fittings Corporation

Trench Tough Plus™ 12 x 10 in. Gasket x Socket CL150 PVC Reducer

Part #MUL2732  |  Manufacturer Part #273214

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Bottle-tight joints
  • Made from 4000 psi HDB PVC compound
  • Maintains water quality and reduces costs
  • Corrosion proof from aggressive soils and galvanic action
  • Smooth glass like finish reduces friction losses and eliminates the tuberculation common in iron pipes
  • Designed to match the pressure rating of the pipe and are third party certified
  • Removable gaskets allow easy substitution of nitrile gaskets in contamination soils

Specifications

ASTM Specifications: ASTM D-3034, ASTM F-1336, ASTM F-679

Application: Sewer, Water

Clean Bagged: No

Collection: Trench Tough Plus™

Diameter: 12 in

End Connection 1: Gasket

End Connection 2: Socket

End Connections: Gasket x Socket

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 10 in

Fitting Sizes: 12 in x 10 in

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: CL150