18 x 12 in. PVC Wye
Ultra Rib™ 18 x 12 in. PVC Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Ultra Rib™
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 18 in
- Fitting Size 3:
- 12 in
- Fitting Sizes:
- 18 in x 12 in
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- PVC