8 x 4 in. Wye Gasket PVC Saddle
Ultra Rib™ 8 x 4 in. Wye Gasket PVC Saddle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- Ultra Rib™
- Fits Pipe Size:
- 8 in
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Tap Size:
- 4 in
- Type:
- Mul087750