5 Ton - Multi-Position - Fan - Coil
CWA2 C Series™ 5 Ton - Multi-Position - Fan - Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- CFM:
- 2100 ft3/min
- Coil Type:
- Fan
- Collection:
- CWA2 C Series™
- Configuration:
- Multi
- Depth:
- 25 in
- Height:
- 49-3/4 in
- MBH:
- 60
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Weight:
- 180 lb
- Width:
- 21-1/2 in