1 hp 115V Trash Pump
1 hp 115V Trash Pump
Frequently Purchased Together
Product Details
- 1 in maximum solid intake
- 25 amp starting amperage, 6.8 amp running amperage
- 2 in impeller disc
- The ST2040T incorporates a carrying handle, internal thermal overload protection, dual shaft seals, sealed ball bearings impeller, easy impeller clean-out, and molded 25 ft power cable with strain relief
- This lightweight, compact submersible trash pump is ideal for moving water with debris
- The industrial grade cast iron housing and abrasion resistant cast iron impeller with neoprene rubber overlay tackles tough dewatering applications and heavy usage operations
- Built-in overload protection
- 25 ft cable
- Dewaters flat surfaces up to 2 in levels
- Heavy duty
Specifications
- Application:
- Dewatering
- Capacity:
- 6.8 cu ft
- Diameter - Outside:
- 10-3/10 in
- Discharge:
- 2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 79 gpm
- Height:
- 16-4/5 in
- Horsepower:
- 1 hp
- Impeller:
- Neoprene Rubber
- Material:
- Cast Iron
- Maximum Feet of Head:
- 40
- Maximum Temperature:
- 120
- Phase:
- Single Phase
- Power Source:
- Electric
- Pump Application -:
- Dewatering
- Pump Phase:
- 1
- Tool Type:
- Pump
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 0.75 kW
- Weight:
- 34 lb