106 x 51 in. Concrete Mixture
106 x 51 in. Concrete Mixture
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable steel drum with wide opening for easy loading of material
- Multi-position dump wheel for safe material discharge.
- Honda GX240 Engine - These engines meet all EPA/CARB environmental requirements
- Rugged 14-guage steel engine covers with punched ventilation openings for increased cooling and added strength.
- Heavy-duty retractable tow bar made of schedule 80 steel available with loop coupler, 2" ball or pin-type coupler.
- Heavy-duty one-piece cast iron ring gear for long life.
Specifications
- Application:
- Concrete, Mixing
- EPA Compliant:
- Yes
- Horsepower:
- 7-1/10 hp
- Length:
- 106 in
- Power Source:
- Gas
- Tool Type:
- Mixer
- Weight:
- 800 lb
- Width:
- 51 in