12,365 lb. Reversible Plate Compactor with Hatz Diesel Electric Start-up

Part #MMVH408DZ  |  Item #7665354  |  Manufacturer Part #MVH408DZ

$ 17,200.00 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hatz 1B50 Diesel Engine for long life and optimal fuel efficiency.
  • Fold-out front and rear covers for easy access to maintenance points.
  • Hour meter/tachometer provide quick reminder of maintenance periodicity and engine performance monitoring.
  • Cyclone pre-cleaner captures most airborne contaminants for optimal engine protection and extended service life.
  • Heavy duty shock mounts withstand harsh operating environment while reducing vibration to the operator and helping to extend component life.
  • Hydraulic controls enable operator to easily switch direction from forward to reverse movement and allows for spot compaction in the neutral position.

Specifications

Application: Soil Compaction

Base Diameter: 20 in

CARB OTC LEED Compliant: No

CE Approved: Yes

Decibel Rating dB : 94 dB

EPA Compliant: Yes

Height: 48 in

Horsepower: 9 hp

Length: 62 in

Origin: Global

Power Source: Engine Driven

Tool Type: Plate Compactor

Weight: 933

Width: 26 in