13-1/2 in. Vibrator Motor

You last purchased this on
 
Multiquip

13-1/2 in. Vibrator Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multiquip

13-1/2 in. Vibrator Motor

  • Fast #
  • Part #MCV2A
  • Item #7027089
  • Manufacturer Part #CV2A
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Strain relief prevents power cord pullouts
  • Quick-disconnect knob for easy shaft removal
  • Large vibration isolated handles protect the motor and operator
  • Flexible shafts available in lengths from 3 to 21 feet
  • Flow through ventilation reduces contamination by taking in air from the rear of the motor
  • Cassette style motor improves durability and performance by minimizing friction and enabling the motor to maintain optimum RPM
  • Requires Certification

Specifications

AMP:
15
Application:
Concrete
Bare Tool or Kit:
Bare Tool
Brand Model Compatibility:
Multiquip® 1400HD, 1700HD and 2100HD Vibrators
CE Approved:
Yes
CSA Certified:
No
Cord Length:
18 in
Corded Cordless:
Corded
Decibel Rating (dB):
82.5 dB
Diameter - Base:
8-3/4 in
Height:
7-3/4 in
Horsepower:
2 hp
Length:
13-1/2 in
Origin:
Domestic
Phase:
Single Phase
Portable:
No
Power Source:
Electric
RPM:
18000
Tool Type:
Motor
UL Listed:
Yes
Volts:
115V
Weight:
13 lb
Width:
8-3/4 in