17-7/10 in. 4.8 hp Gasoline Plate Compactor Tool
17-7/10 in. 4.8 hp Gasoline Plate Compactor Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Anti-vibration handle dramatically reduces operator fatigue and increases productivity. Offers up to 50% less vibration than competitive designs.
- Hour meter/tachometer provide quick reminder of maintenance periodicity and engine performance monitoring.
- Honda GX160 Engine - These engines meet all EPA/CARB environmental requirements
- Sealed belt over keeps dirt and rocks away from rugged cog-tooth belt extending life of components.
- Open base plate design makes for easy removal of dirt, rock and debris build up.
- Removeable water tank facilitates easy removing and refilling without tools.
- Cyclone pre-cleaner captures most airborne contaminants for optimal engine protection and extended service life.
Specifications
- Application:
- Soil Compaction
- CARB OTC LEED Compliant:
- No
- CE Approved:
- Yes
- Capacity:
- 11.5 qt
- Compaction Force:
- 3080
- Decibel Rating (dB):
- 90 dB
- Diameter - Base:
- 17-7/10 in
- EPA Compliant:
- Yes
- Height:
- 38 in
- Horsepower:
- 4-4/5 hp
- Length:
- 36 in
- Origin:
- Global
- Power Source:
- Gas
- Tool Type:
- Plate Compactor
- Weight:
- 181 lb
- Width:
- 17-7/10 in