3 in. 7-9/10 hp Trash Pump
3 in. 7-9/10 hp Trash Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 41.1 psi pressure
- 1-1/2 in maximum solid intake
- 3 in suction
- Dual 3 in discharge ports to adapt to different applications
- Automatic low oil shutdown for the engine
- Pumps water with solid content as large as 1.5 in diameter
- Trusted 7.9 hp Honda GX240 gasoline engine
- Tackle the demanding requirements of the Pro Contractors
- Tubular Steel frame for transportation and pump protection
- Carbon/silicon mechanical seal for durability
Specifications
- Capacity:
- 1.58 gal
- Discharge:
- 3 in
- Discharge Pressure:
- 41.1
- EPA Compliant:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 396 gpm
- Height:
- 23 in
- Horsepower:
- 7.9 hp
- Impeller:
- Ductile Iron
- Length:
- 28-7/10 in
- Material:
- Aluminum
- Maximum Feet of Head:
- 95
- Power Source:
- Gas
- Pump Application -:
- Dewatering
- Tool Type:
- Pump
- Type:
- MQP3TH
- UL Listed:
- No
- Weight:
- 142 lb
- Width:
- 21-7/10 in