31 in. Rammer

Part #MMTX70HD  |  Item #5136090  |  Manufacturer Part #MTX70HD

$ 4,450.00 EACH

Length:

31 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cyclonic air cleaners that capture 98% of airborne dust particles
  • Long-lasting laminated wood and steel shoe
  • Low vibration handles for operator comfort
  • Combination hour meter/tachometer
  • Durable guards to protect the engine from damage

Specifications

Application: Soil Compaction

Base Diameter: 11-1/5 in

CE Approved: Yes

Compaction Force: 3350

Decibel Rating dB : 94 dB

EPA Compliant: Yes

Height: 40-2/5 in

Horsepower: 2.8 hp

Length: 31 in

Origin: Global

Power Source: Gas

Tool Type: Rammer

Weight: 165

Width: 13-4/5 in