Multiquip
4-4/5 hp 3372 lb. Plate Compactor
Part #MMVC88VTHW | Item #5172381 | Manufacturer Part #MVC88VTHW
Horsepower:
4.8 hpProduct Details
- Reliable engine with Honda gx160 offering easy start-up and low oil shutdown for durability
- Cyclonic pre-cleaner captures most airborne contaminants for engine protection and extended service life
- Single cast baseplate and eccentric housing lowers center of gravity and increases travel speed by 12% for greater productivity
- Hour/tachometer measures runtime and engine rpm
- Tubular steel roll bar protects engine components and provides central lifting point
- Sealed belt cover keeps dirt and rocks out extending belt life
- Open Base Plate Design Makes for Easier Removal of Dirt and Rock Build-Up
- Cog-Tooth Belt Drive Enables Longer Life Compared to Conventional V-Belts
Documents
Specifications
Application: Soil Compaction
Base Diameter: 19-7/10 in
CARB OTC LEED Compliant: No
CE Approved: Yes
Capacity: 12.96 L
Compaction Force: 3372
Decibel Rating dB : 94 dB
EPA Compliant: Yes
Height: 37 in
Horsepower: 4.8 hp
Length: 41-3/4 in
Origin: Global
Power Source: Gas
RPM: 3600
Tool Type: Plate Compactor
Weight: 229
Width: 19-3/4 in