1-1/2 in. NPT Plated Steel Coupling

You last purchased this on
 
Munro

1-1/2 in. NPT Plated Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Munro

1-1/2 in. NPT Plated Steel Coupling

  • Fast #
  • Part #MAP3TCNP0150
  • Item #7749687
  • Manufacturer Part #AP3TCNP0150
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
No
Material:
Plated Steel
NSF Certified:
No
UL Listed:
No
Weight:
0.69 lb