1-1/2 in. Stainless Steel T-Bolt Clamp

You last purchased this on
 
Munro

1-1/2 in. Stainless Steel T-Bolt Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Munro

1-1/2 in. Stainless Steel T-Bolt Clamp

  • Fast #
  • Part #MCL3019127
  • Item #7749884
  • Manufacturer Part #CL3019127
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Heavy Duty
Clean Bagged:
No
Coating:
Zinc Plated
FM Approved:
No
Fits Pipe Size:
1-1/2 in
IAPMO Listed -:
No
Material:
Stainless Steel
NSF Certified:
No
Range (in):
1.68 in - 1.87 in
Type:
MCL3019127
UL Listed:
No