1-1/2 in. x 50 ft. Adapter x Coupler Polyester Discharge Hose

You last purchased this on
 
Munro

1-1/2 in. x 50 ft. Adapter x Coupler Polyester Discharge Hose

This product requires certification to purchase.
Brand image
You last purchased this on
 
Munro

1-1/2 in. x 50 ft. Adapter x Coupler Polyester Discharge Hose

  • Fast #
  • Part #MHO150MILLX50
  • Item #7750024
  • Manufacturer Part #HO150MILLX50
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Adapter
End Connection 2:
Coupler
End Connections:
Adapter x Coupler
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
50 ft
Material:
Plastic
Material Type:
Polyester
Maximum Temperature:
178
NSF Certified:
No
PipeTubing Size:
1-1/2 in
Pressure - Maximum:
150 psi
Product Type:
Discharge Hose
UL Listed:
No