1 in. MNPT Universal Crow Foot Coupling
1 in. MNPT Universal Crow Foot Coupling
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Product Type:
- Coupling
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 0.6 lb