2-1/2 in. NPT Zinc Plated Steel Hose Mender
2-1/2 in. NPT Zinc Plated Steel Hose Mender
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Zinc Plated
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Steel
- Product Type:
- Hose Mender
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 2 lb