12 ft. Plastic Tubing

You last purchased this on
 
Munro

12 ft. Plastic Tubing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Munro

12 ft. Plastic Tubing

  • Fast #
  • Part #MHO2PVCX12CKN
  • Item #7749554
  • Manufacturer Part #HO2PVCX12CKN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Fire Protection
End Connection 1:
Campak
End Connection 2:
MPT
End Connections:
Campak x MPT
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
12 ft
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
PipeTubing Size:
2 in
Product Type:
Hose Assembly
UL Listed:
No