2 in. x 15 ft. Suction Hose Assembly in Black
2 in. x 15 ft. Suction Hose Assembly in Black
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Fire Suppression
- Color Finish Name:
- Black
- End Connection 1:
- Adapter
- End Connection 2:
- MPT
- End Connections:
- Adapter x MPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Length:
- 15 ft
- Product Type:
- Hose Assembly
- UL Listed:
- No